- 4.21 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Gasket OD (in) | 3.9 |
| Length | 5.79 in, 147 mm |
| Efficiency Test Std | ISO 16889 |
| Gasket OD (mm) | 99 |
| Outer Diameter (in) | 4.21 |
| Outer Diameter (mm) | 107 |
| Media Type | Cellulose |
| Length (in) | 5.79 |
| Gasket ID (in) | 3.54 |
| Gasket ID (mm) | 90 |
| Thread Size | 1 1/2-16 UN |
| Length (mm) | 147 |
| Efficiency 99% | 40 micron |
| O.D. | 4.21 in, 107 mm |
| Gasket I.D. | 3.54 in, 90 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket O.D. | 3.9 in, 99 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330201534 |
-
Prop 65


