- 4 in Outside Diameter
- Cartridge Style
| Length | 9.25 in, 234.9 mm |
| Outer Diameter (mm) | 101.6 |
| Outer Diameter (in) | 4 |
| O.D. | 4 in, 101.6 mm |
| Efficiency Test Std | SAE J1985 |
| Inner Diameter (mm) | 41.7 |
| I.D. | 1.64 in, 41.7 mm |
| Length (in) | 9.25 |
| Inner Diameter (in) | 1.64 |
| Efficiency 99% | 22 micron |
| Style | Cartridge |
| Length (mm) | 234.9 |
| Weight | 1.1 LB |
| EAN or UPC | 742330047200 |

