- Water Separator Type
- Spin-On with Bowl Thread Style
| Efficiency Test Std | ISO 19438 |
| Bowl Thread | M92 x 3 |
| Style | Spin-On with Bowl Thread |
| Efficiency 99% | 30 micron |
| Type | Water Separator |
| Weight | 2.22 LB |
| EAN or UPC | 742330229903 |
| Efficiency Test Std | ISO 19438 |
| Bowl Thread | M92 x 3 |
| Style | Spin-On with Bowl Thread |
| Efficiency 99% | 30 micron |
| Type | Water Separator |
| Weight | 2.22 LB |
| EAN or UPC | 742330229903 |