- Water Separator Type
- Spin-On with Bowl Thread Style
| Type | Water Separator |
| Bowl Thread | M92 x 3 |
| Efficiency Test Std | ISO 19438 |
| Style | Spin-On with Bowl Thread |
| Media Brand | Synteq™ |
| Efficiency 99% | 10 micron |
| Weight | 3.0 LB |
| EAN or UPC | 742330988268 |
| Type | Water Separator |
| Bowl Thread | M92 x 3 |
| Efficiency Test Std | ISO 19438 |
| Style | Spin-On with Bowl Thread |
| Media Brand | Synteq™ |
| Efficiency 99% | 10 micron |
| Weight | 3.0 LB |
| EAN or UPC | 742330988268 |