- 1/4 NPT Inlet Size
- 1/4 NPT Outlet Size
| Thread Size | M16 x 1.5 |
| Family Name | Engine Cylinder Head Assembly |
| Inlet Size | 1/4 NPT |
| Width (in) | 3.25 |
| Width | 3.25 in, 82.6 mm |
| Filter-to-Head Thread | M16 x 1.5 |
| Width (mm) | 82.6 |
| Height (mm) | 62 |
| Length (in) | 3.25 |
| Length | 3.25 in, 82.6 mm |
| Height (in) | 2.44 |
| Outlet Size | 1/4 NPT |
| Height | 2.44 in, 62 mm |
| Bypass Valve | NO |
| Length (mm) | 82.6 |
| Weight | 0.65 LB |
| EAN or UPC | 742330175682 |

