- 5.08 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Length (in) | 18.15 |
| Length (mm) | 461 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (mm) | 129 |
| Length | 18.15 in, 461 mm |
| Collapse Burst (in) | 10 |
| Seal Material | Nitrile, Cellulose |
| Collapse Burst (mm) | 145 |
| O.D. | 5.08 in, 129 mm |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (in) | 3.35 |
| Outer Diameter (in) | 5.08 |
| Inner Diameter (mm) | 85 |
| I.D. | 3.35 in, 85 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 7.0 LB |
| EAN or UPC | 742330117156 |
-
Prop 65


