- 3.9 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 469.9 |
| Collapse Burst (mm) | 145 |
| O.D. | 3.9 in, 99 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (in) | 10 |
| Outer Diameter (in) | 3.9 |
| Outer Diameter (mm) | 99 |
| Length | 18.12 in, 460.25 mm |
| Length (mm) | 460.25 |
| Seal Material | Nitrile |
| Media Type | Synthetic |
| Inner Diameter (mm) | 57.4 |
| I.D. | 2.26 in, 57.4 mm |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (in) | 2.26 |
| Length (in) | 18.12 |
| Overall Length (in) | 18.5 |
| Overall Length | 18.5 in, 469.9 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 1.9 LB |
| EAN or UPC | 742330117163 |
-
Prop 65


