- 3.8 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 145 |
| Outer Diameter (in) | 3.8 |
| Media Type | Synthetic |
| O.D. | 3.8 in, 96.4 mm |
| I.D. | 2.2 in, 56 mm |
| Length | 25.71 in, 653 mm |
| Length (mm) | 653 |
| Inner Diameter (mm) | 56 |
| Outer Diameter (mm) | 96.4 |
| Efficiency Beta 1000 | 6 micron |
| Collapse Burst (in) | 10 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Length (in) | 25.71 |
| Inner Diameter (in) | 2.2 |
| Style | Cartridge |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 4.7 LB |
| EAN or UPC | 742330117224 |

