- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Media Type | Synthetic |
| Outer Diameter (in) | 3.66 |
| Length (in) | 5.35 |
| Outer Diameter (mm) | 93 |
| Element Description | Hydraulic Spin-On |
| Gasket ID (mm) | 61.5 |
| Filter Series | SP15/25 |
| Thread Size | 1-12 UN |
| Gasket OD (mm) | 71.5 |
| Gasket ID (in) | 2.42 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Length (mm) | 136 |
| O.D. | 3.66 in, 93 mm |
| Efficiency Beta 1000 | 11 micron |
| Gasket OD (in) | 2.81 |
| Length | 5.35 in, 136 mm |
| Style | Spin-On |
| Series | SP15/25 |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330125953 |
-
Prop 65


