Skip to content Skip to navigation menu
Spin-on Hydraulic Filter

P560694

Spin-on Hydraulic Filter
Item #100176523
  • 3.66 in Outside Diameter
  • 1-12 UN Thread Size
  • Spin-On Style
Spin-on Hydraulic Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.66 in Outside Diameter
  • 1-12 UN Thread Size
  • Spin-On Style

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
Media Type Synthetic
Filter Series SP15/25
Gasket ID (mm) 61.5
Length (in) 5.35
Thread Size 1-12 UN
Gasket OD (mm) 71.5
Efficiency Beta 1000 23 micron
Gasket ID (in) 2.42
Element Description Hydraulic Spin-On
O.D. 3.66 in, 93 mm
Outer Diameter (in) 3.66
Gasket OD (in) 2.81
Length 5.35 in, 136 mm
Efficiency Beta 23 Micron @ Beta 1000
Outer Diameter (mm) 93
Length (mm) 136
Gasket O.D. 2.81 in, 71.5 mm
Style Spin-On
Series SP15/25
Gasket I.D. 2.42 in, 61.5 mm
Weight 1.2 LB
EAN or UPC 742330125960
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison