- 3.29 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Length | 10.04 in, 255 mm |
| Outer Diameter (in) | 3.29 |
| Inner Diameter (mm) | 47.5 |
| Collapse Burst (mm) | 3047 |
| Media Type | Synthetic |
| Length (mm) | 255 |
| Collapse Burst (in) | 210.1 |
| Efficiency Beta 1000 | 7 micron |
| I.D. | 1.87 in, 47.5 mm |
| Outer Diameter (mm) | 83.5 |
| Length (in) | 10.04 |
| Inner Diameter (in) | 1.87 |
| O.D. | 3.29 in, 83.5 mm |
| Style | Cartridge |
| Collapse Burst | 3047.24 psi, 210.1 bar |
| Weight | 3.15 LB |
| EAN or UPC | 742330126127 |

