- 3/4-14 NPT Inlet Size
- 3/4-14 NPT Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Length | 3.74 in, 95 mm |
| Thread Size | 1-12 UN |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Filter-to-Head Thread | 1-12 UN |
| Height (mm) | 61 |
| Length (in) | 3.74 |
| Height | 2.4 in, 61 mm |
| Height (in) | 2.4 |
| Length (mm) | 95 |
| Inlet Size | 3/4-14 NPT |
| Bypass Valve | Yes |
| Max Flow GPM (Head Only) | 20 |
| Filter Series | SP15/25 |
| Series | SP15/25 |
| Outlet Size | 3/4-14 NPT |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Family Name | SP15/25 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330131398 |

