- SAE-8 Inlet Size
- SAE-8 Outlet Size
| Family Name | SP15/25 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Series | SP15/25 |
| Height (mm) | 61 |
| Filter-to-Head Thread | 1-12 UN |
| Filter Series | SP15/25 |
| Length (mm) | 95 |
| Length (in) | 3.74 |
| Thread Size | 1-12 UN |
| Height (in) | 2.4 |
| Outlet Size | SAE-8 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Inlet Size | SAE-8 |
| Bypass Valve | Yes |
| Height | 2.4 in, 61 mm |
| Length | 3.74 in, 95 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330131466 |

