- 5.04 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Hycon Part No. | N/A |
| Gasket ID (mm) | 120.9 |
| Stauff Part No. | N/A |
| Vickers Part No. | N/A |
| Moog Part No. | N/A |
| Length (mm) | 270.8 |
| Schrader Part No. | N/A |
| Parker Part No. | N/A |
| PTI Part No. | F4E070ECB |
| Efficiency Beta | 10 Micron @ Beta 2 |
| Efficiency Beta 2 | 10 micron |
| Dmic Part No. | N/A |
| Pall Part No. | N/A |
| Zinga Part No. | N/A |
| LHA Part No. | N/A |
| Norman Ultraporis Part No. | 610AQ |
| Gasket ID (in) | 4.76 |
| Fairey Arlon Part No. | N/A |
| O.D. | 5.04 in, 128 mm |
| Gresen Part No. | N/A |
| Thread Size | 1 1/2-16 UN |
| Outer Diameter (mm) | 128 |
| Gasket OD (in) | 5.04 |
| Media Type | Synthetic, Water Absorbent |
| Length | 10.66 in, 270.8 mm |
| Length (in) | 10.66 |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (in) | 5.04 |
| Gasket OD (mm) | 128 |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Primary Application | Suitable for Diesel Applications |
| Style | Spin-On |
| Gasket I.D. | 4.72 in, 120 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket O.D. | 5.07 in, 128.8 mm |
| Weight | 3.3 LB |
| EAN or UPC | 742330131367 |
-
Prop 65


