- 3.15 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.15 |
| Length (mm) | 248 |
| Length | 9.76 in, 248 mm |
| Efficiency Beta 1000 | 27 micron |
| Media Type | Synthetic |
| Length (in) | 9.76 |
| Outer Diameter (mm) | 80 |
| I.D. | 1.66 in, 42.2 mm |
| Efficiency Beta | 27 Micron @ Beta 1000 |
| Inner Diameter (mm) | 42.2 |
| Inner Diameter (in) | 1.66 |
| O.D. | 3.15 in, 80 mm |
| Style | Cartridge |
| Weight | 1.8 LB |
| EAN or UPC | 742330133859 |

