- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Height | 3.79 in, 96.27 mm |
| Outlet Size | SAE-20 |
| Height (mm) | 96.27 |
| Filter-to-Head Thread | 1 3/4-12 UN |
| Width (mm) | 121 |
| Length (in) | 5 |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Length (mm) | 127 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Width (in) | 4.76 |
| Length | 5 in, 127 mm |
| Height (in) | 3.79 |
| Width | 4.76 in, 121 mm |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Filter Series | HMK05/25 |
| Thread Size | 1 3/4-12 UN |
| Inlet Size | SAE-20 |
| Bypass Valve | Yes |
| Series | HMK05/25 |
| Weight | 2.545 LB |
| EAN or UPC | 742330131756 |

