- 1.77 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 435 |
| I.D. | 0.95 in, 24.2 mm |
| Efficiency Beta | 25 Micron @ Beta 2 |
| Outer Diameter (in) | 1.77 |
| Collapse Burst (in) | 30 |
| Outer Diameter (mm) | 45 |
| Length (in) | 3.27 |
| O.D. | 1.77 in, 45 mm |
| Length | 3.27 in, 83 mm |
| Media Type | Wire Mesh |
| Inner Diameter (mm) | 24.2 |
| Length (mm) | 83 |
| Inner Diameter (in) | 0.95 |
| Efficiency Beta 2 | 25 micron |
| Style | Cartridge |
| Collapse Burst | 435.11 psi, 30 bar |
| Weight | 0.25 LB |
| EAN or UPC | 742330197486 |

