- 8.1 in Outside Diameter
- 3 NPT Thread Size
- Strainer Style
| Efficiency Beta 2 | 149 micron |
| Thread Size | 3 NPT |
| Efficiency Beta | 149 Micron @ Beta 2 |
| Length (in) | 11.3 |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 205.74 |
| Length (mm) | 287 |
| Length | 11.3 in, 287 mm |
| O.D. | 8.1 in, 205.74 mm |
| Outer Diameter (in) | 8.1 |
| Style | Strainer |
| Weight | 5.0 LB |
| EAN or UPC | 742330150948 |

