- 1.9 in Outside Diameter
- 3/8 NPT Thread Size
- Strainer Style
| Efficiency Beta | 149 Micron @ Beta 2 |
| Thread Size | 3/8 NPT |
| Length (in) | 2.5 |
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 149 micron |
| Length (mm) | 63.5 |
| Length | 2.5 in, 63.5 mm |
| O.D. | 1.9 in, 48.26 mm |
| Outer Diameter (in) | 1.9 |
| Outer Diameter (mm) | 48.26 |
| Style | Strainer |
| Weight | 0.1 LB |
| EAN or UPC | 742330151013 |

