- 2.7 in Outside Diameter
- 1 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
| Efficiency Beta | 149 Micron @ Beta 2 |
| Efficiency Beta 2 | 149 micron |
| LHA Part No. | PEC-10-1-100 |
| Length (in) | 5.1 |
| Media Type | Wire Mesh |
| O.D. | 2.7 in, 68.58 mm |
| Outer Diameter (in) | 2.7 |
| Length (mm) | 129.54 |
| Outer Diameter (mm) | 68.58 |
| Thread Size | 1 NPT |
| Inner Diameter (mm) | 40.64 |
| Inner Diameter (in) | 1.6 |
| Length | 5.1 in, 129.54 mm |
| I.D. | 1.6 in, 40.64 mm |
| Style | Strainer |
| Weight | 0.4 LB |
| EAN or UPC | 742330151068 |

