- 3.4 in Outside Diameter
- 1 1/4 NPT Thread Size
- Strainer Style
| O.D. | 3.4 in, 86.36 mm |
| Efficiency Beta | 75 Micron @ Beta 2 |
| Outer Diameter (in) | 3.4 |
| Inner Diameter (in) | 2 |
| Inner Diameter (mm) | 50.8 |
| Length | 5.1 in, 129.54 mm |
| Media Type | Wire Mesh |
| Length (in) | 5.1 |
| Length (mm) | 129.54 |
| Outer Diameter (mm) | 86.36 |
| I.D. | 2 in, 50.8 mm |
| Thread Size | 1 1/4 NPT |
| Efficiency Beta 2 | 75 micron |
| Style | Strainer |
| Weight | 0.1 LB |
| EAN or UPC | 742330151112 |

