- 4 in Outside Diameter
- 1 1/2 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
| Inner Diameter (in) | 2.8 |
| Bypass Valve Setting LR (PSI) | 3 psi |
| Overall Length (mm) | 203.2 |
| Thread Size | 1 1/2 NPT |
| LHA Part No. | PEC-50-1.1/2-100-RV3 |
| Overall Length (in) | 8 |
| O.D. | 4 in, 101.6 mm |
| Efficiency Beta | 149 Micron @ Beta 2 |
| Length (mm) | 185.42 |
| I.D. | 2.8 in, 71.12 mm |
| Length | 7.3 in, 185.42 mm |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 101.6 |
| Length (in) | 7.3 |
| Outer Diameter (in) | 4 |
| Bypass Valve Setting LR (BAR) | 0.2 bar |
| Inner Diameter (mm) | 71.12 |
| Efficiency Beta 2 | 149 micron |
| Style | Strainer |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 2.9 psi, 0.2 bar |
| Overall Length | 8 in, 203.2 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330151174 |

