- 5.2 in Outside Diameter
- 2 1/2 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
| O.D. | 5.2 in, 132.1 mm |
| Inner Diameter (mm) | 83.82 |
| Length (mm) | 193.04 |
| LHA Part No. | PEC-75-2.1/2-100 |
| Length (in) | 7.6 |
| Outer Diameter (in) | 5.2 |
| Efficiency Beta 2 | 149 micron |
| Outer Diameter (mm) | 132.1 |
| Media Type | Wire Mesh |
| Thread Size | 2 1/2 NPT |
| Efficiency Beta | 149 Micron @ Beta 2 |
| I.D. | 3.3 in, 83.82 mm |
| Inner Diameter (in) | 3.3 |
| Length | 7.6 in, 193.04 mm |
| Style | Strainer |
| Weight | 1.4 LB |
| EAN or UPC | 742330151228 |

