- 2.7 in Outside Diameter
- 3/4 NPT Thread Size
- Strainer Style
| Length (in) | 3.7 |
| Length | 3.7 in, 93.98 mm |
| Inner Diameter (in) | 1.4 |
| Media Type | Wire Mesh |
| Length (mm) | 93.98 |
| Thread Size | 3/4 NPT |
| O.D. | 2.7 in, 68.58 mm |
| Inner Diameter (mm) | 35.56 |
| Outer Diameter (mm) | 68.58 |
| Outer Diameter (in) | 2.7 |
| I.D. | 1.4 in, 35.56 mm |
| Efficiency Beta 2 | 149 micron |
| Efficiency Beta | 149 Micron @ Beta 2 |
| Style | Strainer |
| Weight | 0.25 LB |
| EAN or UPC | 742330151259 |

