- 1.66 in Outside Diameter
- 1 NPT Thread Size
- Strainer Style
features
- Operating temperatures to 250 °F (121 °C)
- Relief valve available
- Easy installation
- Access to reservoir interior is not needed
- Can be mounted through a sidewall or through the tank top and into a standpipe
| Outer Diameter (in) | 1.66 |
| Outer Diameter (mm) | 42.16 |
| Media Type | Wire Mesh |
| Thread Size | 1 NPT |
| Length (mm) | 208.28 |
| Length (in) | 8.2 |
| Efficiency Beta | 149 Micron @ Beta 2 |
| Length | 8.2 in, 208.28 mm |
| Efficiency Beta 2 | 149 micron |
| O.D. | 1.66 in, 42.16 mm |
| Style | Strainer |
| Weight | 0.4 LB |
| EAN or UPC | 742330151402 |

