- 1/2-14 NPT Inlet Size
- 1/2-14 NPT Outlet Size
| Bypass Valve | NO |
| Filter-to-Head Thread | 1-14 UN |
| Height (in) | 2.4 |
| Inlet Size | 1/2-14 NPT |
| Length (in) | 3.74 |
| Outlet Size | 1/2-14 NPT |
| Length (mm) | 95 |
| Length | 3.74 in, 95 mm |
| Height (mm) | 61 |
| Filter Series | SP15/25 |
| Thread Size | 1-14 UN |
| Family Name | SP15/25 Series Engine Cylinder Head Assembly |
| Height | 2.4 in, 61 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330147641 |

