- 1/2-20 UN Inlet Size
- 1/2-20 UN Outlet Size
| Length (mm) | 83 |
| Height (in) | 2.44 |
| Length | 3.27 in, 83 mm |
| Height (mm) | 62 |
| Filter-to-Head Thread | M16 x 1.5 |
| Bypass Valve | NO |
| Outlet Size | 1/2-20 UN |
| Inlet Size | 1/2-20 UN |
| Height | 2.44 in, 62 mm |
| Length (in) | 3.27 |
| Width (mm) | 83 |
| Width (in) | 3.27 |
| Thread Size | M16 x 1.5 |
| Width | 3.27 in, 83 mm |
| Family Name | Engine Cylinder Head Assembly |
| Weight | 0.45 LB |
| EAN or UPC | 742330143803 |

