- 2.12 in Outside Diameter
- 1 1/4 NPT Thread Size
- Strainer Style
features
- Operating temperatures to 250 °F (121 °C)
- Relief valve available
- Easy installation
- Access to reservoir interior is not needed
- Can be mounted through a sidewall or through the tank top and into a standpipe
| Efficiency Beta | 149 Micron @ Beta 2 |
| Thread Size | 1 1/4 NPT |
| Media Type | Wire Mesh |
| Outer Diameter (in) | 2.12 |
| Length (in) | 9.04 |
| O.D. | 2.12 in, 53.85 mm |
| Outer Diameter (mm) | 53.85 |
| Efficiency Beta 2 | 149 micron |
| Length (mm) | 229.62 |
| Length | 9.04 in, 229.62 mm |
| Style | Strainer |
| Weight | 0.6 LB |
| EAN or UPC | 742330151433 |

