Product details
- 2.12 in Outside Diameter
- 1 1/4 NPT Thread Size
- Strainer Style
Specifications
Outer Diameter (mm) | 53.85 |
Length | 9.04 in, 229.62 mm |
Bypass Valve Setting LR (BAR) | 0.4 bar |
Bypass Valve Setting LR (PSI) | 6 psi |
Efficiency Beta 2 | 74 micron |
Outer Diameter (in) | 2.12 |
Length (mm) | 229.62 |
Efficiency Beta | 74 Micron @ Beta 2 |
Length (in) | 9.04 |
Thread Size | 1 1/4 NPT |
O.D. | 2.12 in, 53.85 mm |
Media Type | Wire Mesh |
Style | Strainer |
Bypass Valve | Yes |
Bypass Valve Setting LR | 5.8 psi, 0.4 bar |
Weight | 0.95 LB |
EAN or UPC | 742330151464 |