- 3 in Outside Diameter
- 2 NPT Thread Size
- Strainer Style
features
- Operating temperatures to 250 °F (121 °C)
- Relief valve available
- Easy installation
- Access to reservoir interior is not needed
- Can be mounted through a sidewall or through the tank top and into a standpipe
| Thread Size | 2 NPT |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 76.2 |
| Efficiency Beta 2 | 149 micron |
| Outer Diameter (in) | 3 |
| Length (in) | 9.7 |
| Length | 9.7 in, 246.38 mm |
| O.D. | 3 in, 76.2 mm |
| Length (mm) | 246.38 |
| Efficiency Beta | 149 Micron @ Beta 2 |
| Style | Strainer |
| Weight | 2.7 LB |
| EAN or UPC | 742330151488 |

