- 1.17 in Outside Diameter
- 1/2 NPT Thread Size
- Strainer Style
| Length (mm) | 135.64 |
| Length (in) | 5.34 |
| Length | 5.34 in, 135.64 mm |
| Outer Diameter (mm) | 29.72 |
| Efficiency Beta 2 | 149 micron |
| O.D. | 1.17 in, 29.72 mm |
| Outer Diameter (in) | 1.17 |
| Thread Size | 1/2 NPT |
| Media Type | Wire Mesh |
| Efficiency Beta | 149 Micron @ Beta 2 |
| Style | Strainer |
| Weight | 0.3 LB |
| EAN or UPC | 742330151518 |

