Product details
- 2.28 in Overall Length
Specifications
Overall Length | 2.28 in, 58 mm |
Inlet Size | SAE-6 |
Weight | 0.55 LB |
EAN or UPC | 742330151730 |
Have an account? Sign in
Overall Length | 2.28 in, 58 mm |
Inlet Size | SAE-6 |
Weight | 0.55 LB |
EAN or UPC | 742330151730 |