Product details
- 3.46 in Overall Length
Specifications
Overall Length | 3.46 in, 88 mm |
Inlet Size | 3/4 NPT |
Weight | 1.1 LB |
EAN or UPC | 742330151792 |
Have an account? Sign in
Overall Length | 3.46 in, 88 mm |
Inlet Size | 3/4 NPT |
Weight | 1.1 LB |
EAN or UPC | 742330151792 |