- 1.89 in Overall Length
| Overall Length | 1.89 in, 48 mm |
| Inlet Size | 1/4 NPT |
| Outlet Size | 1/4 NPT |
| Weight | 0.25 LB |
| EAN or UPC | 742330152003 |
| Overall Length | 1.89 in, 48 mm |
| Inlet Size | 1/4 NPT |
| Outlet Size | 1/4 NPT |
| Weight | 0.25 LB |
| EAN or UPC | 742330152003 |