- 1.89 in Overall Length
| Inlet Size | 3/8 NPT |
| Outlet Size | 3/8 NPT |
| Overall Length | 1.89 in, 48 mm |
| Weight | 0.245 LB |
| EAN or UPC | 742330152027 |
| Inlet Size | 3/8 NPT |
| Outlet Size | 3/8 NPT |
| Overall Length | 1.89 in, 48 mm |
| Weight | 0.245 LB |
| EAN or UPC | 742330152027 |