- 2.01 in Overall Length
| Outlet Size | 1/2 NPT |
| Inlet Size | 1/2 NPT |
| Overall Length | 2.01 in, 51 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330152058 |
| Outlet Size | 1/2 NPT |
| Inlet Size | 1/2 NPT |
| Overall Length | 2.01 in, 51 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330152058 |