- 3.15 in Overall Length
| Outlet Size | 1 1/4 NPT |
| Overall Length | 3.15 in, 80 mm |
| Inlet Size | 1 1/4 NPT |
| Weight | 1.3 LB |
| EAN or UPC | 742330152089 |
| Outlet Size | 1 1/4 NPT |
| Overall Length | 3.15 in, 80 mm |
| Inlet Size | 1 1/4 NPT |
| Weight | 1.3 LB |
| EAN or UPC | 742330152089 |