- 3.66 in Overall Length
| Overall Length | 3.66 in, 93 mm |
| Inlet Size | 1 1/2 NPT |
| Outlet Size | 1 1/2 NPT |
| Weight | 2.0 LB |
| EAN or UPC | 742330152102 |
| Overall Length | 3.66 in, 93 mm |
| Inlet Size | 1 1/2 NPT |
| Outlet Size | 1 1/2 NPT |
| Weight | 2.0 LB |
| EAN or UPC | 742330152102 |