- 5.31 in Overall Length
| Overall Length | 5.31 in, 135 mm |
| Outlet Size | 2 1/2 NPT |
| Inlet Size | 2 1/2 NPT |
| Weight | 6.4 LB |
| EAN or UPC | 742330152140 |
| Overall Length | 5.31 in, 135 mm |
| Outlet Size | 2 1/2 NPT |
| Inlet Size | 2 1/2 NPT |
| Weight | 6.4 LB |
| EAN or UPC | 742330152140 |