- 2.72 in Overall Length
| Inlet Size | 1/4 NPT |
| Overall Length | 2.72 in, 69 mm |
| Outlet Size | 1/4 NPT |
| Weight | 0.6 LB |
| EAN or UPC | 742330152256 |
| Inlet Size | 1/4 NPT |
| Overall Length | 2.72 in, 69 mm |
| Outlet Size | 1/4 NPT |
| Weight | 0.6 LB |
| EAN or UPC | 742330152256 |