- 2.72 in Overall Length
| Outlet Size | SAE-4 |
| Overall Length | 2.72 in, 69 mm |
| Inlet Size | SAE-4 |
| Weight | 1.1 LB |
| EAN or UPC | 742330152263 |
| Outlet Size | SAE-4 |
| Overall Length | 2.72 in, 69 mm |
| Inlet Size | SAE-4 |
| Weight | 1.1 LB |
| EAN or UPC | 742330152263 |