- 3.11 in Overall Length
| Inlet Size | 3/8 NPT |
| Overall Length | 3.11 in, 79 mm |
| Outlet Size | 3/8 NPT |
| Weight | 1.2 LB |
| EAN or UPC | 742330152270 |
| Inlet Size | 3/8 NPT |
| Overall Length | 3.11 in, 79 mm |
| Outlet Size | 3/8 NPT |
| Weight | 1.2 LB |
| EAN or UPC | 742330152270 |