- 3.11 in Overall Length
| Overall Length | 3.11 in, 79 mm |
| Outlet Size | SAE-6 |
| Inlet Size | SAE-6 |
| Weight | 1.15 LB |
| EAN or UPC | 742330152287 |
| Overall Length | 3.11 in, 79 mm |
| Outlet Size | SAE-6 |
| Inlet Size | SAE-6 |
| Weight | 1.15 LB |
| EAN or UPC | 742330152287 |