- 4.09 in Overall Length
| Inlet Size | SAE-8 |
| Overall Length | 4.09 in, 104 mm |
| Outlet Size | SAE-8 |
| Weight | 1.15 LB |
| EAN or UPC | 742330152300 |
| Inlet Size | SAE-8 |
| Overall Length | 4.09 in, 104 mm |
| Outlet Size | SAE-8 |
| Weight | 1.15 LB |
| EAN or UPC | 742330152300 |