- 4.61 in Overall Length
| Inlet Size | SAE-16 |
| Outlet Size | SAE-16 |
| Overall Length | 4.61 in, 117 mm |
| Weight | 5.05 LB |
| EAN or UPC | 742330152348 |
| Inlet Size | SAE-16 |
| Outlet Size | SAE-16 |
| Overall Length | 4.61 in, 117 mm |
| Weight | 5.05 LB |
| EAN or UPC | 742330152348 |