- 4.29 in Overall Length
| Inlet Size | SAE-20 |
| Overall Length | 4.29 in, 109 mm |
| Outlet Size | SAE-20 |
| Weight | 8.3 LB |
| EAN or UPC | 742330152386 |
| Inlet Size | SAE-20 |
| Overall Length | 4.29 in, 109 mm |
| Outlet Size | SAE-20 |
| Weight | 8.3 LB |
| EAN or UPC | 742330152386 |