- 2.72 in Overall Length
| Outlet Size | 1/4 NPT |
| Inlet Size | 1/4 NPT |
| Overall Length | 2.72 in, 69 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330152515 |
| Outlet Size | 1/4 NPT |
| Inlet Size | 1/4 NPT |
| Overall Length | 2.72 in, 69 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330152515 |