- 4.09 in Overall Length
| Inlet Size | 1/2 NPT |
| Outlet Size | 1/2 NPT |
| Overall Length | 4.09 in, 104 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330152546 |
| Inlet Size | 1/2 NPT |
| Outlet Size | 1/2 NPT |
| Overall Length | 4.09 in, 104 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330152546 |