- 4.29 in Overall Length
| Inlet Size | SAE-12 |
| Outlet Size | SAE-12 |
| Overall Length | 4.29 in, 109 mm |
| Weight | 3.65 LB |
| EAN or UPC | 742330152560 |
| Inlet Size | SAE-12 |
| Outlet Size | SAE-12 |
| Overall Length | 4.29 in, 109 mm |
| Weight | 3.65 LB |
| EAN or UPC | 742330152560 |