- 4.61 in Overall Length
| Outlet Size | SAE-16 |
| Inlet Size | SAE-16 |
| Overall Length | 4.61 in, 117 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330152591 |
| Outlet Size | SAE-16 |
| Inlet Size | SAE-16 |
| Overall Length | 4.61 in, 117 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330152591 |